Curt

S25 5th Wheel Slider 25000 lbs


product price: $749.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The CURT S25 slider makes it easy to tow a 5th wheel trailer with your shortbed truck This slider features a quiet design an autolatching mechanism an ergonomic handle and industrystandard mounting points The S25 sliding 5th wheel hitch is built with a solid design to eliminate chucking in the towing position and promote smooth rolling from forward to rearward positions with no binding With the S25 installed you can safely move the coupling point 12 inches toward the rear allowing your shortbed truck to make turns without obstruction The S25 slider is comfortable and easy to operate featuring a liftstyle lever that is easily accessible over the side of the truck wall The lever moves in a more userfriendly ergonomic motion compared to traditional pulloutstyle levers Best of all the S25 automatically latches into place in both directions meaning you only have to get out of the truck once to complete the operation Simply set the lever pull the truck forward and youre ready to maneuver The autolatches will lock the slider into the rearward coupling position The S25 sliding 5th wheel is rated for trailers up to 25000 pounds and it is fully tested to SAE J2638 specifications It comes with standard mounting points to easily mount onto all industrystandard base rails

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.