Shop All Trailer Wiring
Curt
RV Bumper Hitch Fits 4"x4" Bumper Beams
Mfr # 19100
Zoro # G8670477
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Size (In.) 2"
- For Use With Fits 4" x 4" Bumper Beams
- Type RV Bumper Hitch
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 19100
- Zoro # G8670477
- UPC # 612314001002
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Item | RV Bumper Hitch Fits 4"x4" Bumper Beams |
For Use With | Fits 4" x 4" Bumper Beams |
Type | RV Bumper Hitch |
Includes | Mounting hardware |
Color | Black |
Description
RV Bumper Hitch Fits 4 In.x4 In. Bumper Beams
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Double Male-Female Adapter - 25-Pack (210613)
- RANGER 6Ton Jack Stands, PK 2 (RJS-6T)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 15 A (CBC-15B)
- LUVERNE 15-15 F150 BLACK BRACKET PACKAGE ONLY (321520)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Corolla (56454)
- CURT Dual-Output 7/4-Way Cnnctr w/Backup Alrm (57101)
- CURT OEM Replacement DualOutput 7 4Way Connector Plugs into USCAR (57020)
- CURT Electrical Trailer Adapter, 57041 (57041)
- CURT Connector Mounting Bracket, 58291, Blk (58291)
- CURT Flat 4-Way Connector Dust Cover, 58750 (58750)
- HOPKINS Hopkins Towing Solutions Multi-Tow 7:4 Adapter for Ford, Chevy & GMC (40975)
- Curt Trailer Wiring