Shop All Trailer & Towing Accessories
Curt
RV Bumper Hitch Fits 2"x4" Bumper Beams
Mfr # 19101
Zoro # G8670468
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- For Use With Fits 2" x 4" Bumper Beams
- Size (In.) 2"
- Type RV Bumper Hitch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 19101
- Zoro # G8670468
- UPC # 612314009947
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" |
Details
Includes | Mounting hardware |
For Use With | Fits 2" x 4" Bumper Beams |
Type | RV Bumper Hitch |
Color | Black |
Material | Carbon Steel |
Item | RV Bumper Hitch Fits 2"x4" Bumper Beams |
Description
RV Bumper Hitch Fits 2 In.x4 In. Bumper Beams
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Automotive V-Ribbed Belt (Heavy Duty), K060588Hd (K060588HD)
- AUTO VENTSHADE 15-C COLORADO/15-C CANYON EXTENDED CAB IN-CHANNEL VENTVISOR 2PC SMOKE (192232)
- PARKER Male Connector, 3/8 x 1/4 In (VS68NTA-6-4)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera (RVS-770)
- CURT Sway Tab Ball Mount, 2" Shank, 7500 lb. (45820)
- CURT Lube Plate, 5th Wheel, 10" (16721)
- CURT Rubber Hitch Tube Cover, 2-1/2" (22278)
- CURT Relay Kit, 57000 (57000)
- CURT Mrne Jck w/Dual 6" Whl, 1500 lb., 10" Trvl (28155)
- CURT Receiver Tube Adapter, 2" to 1-1/4" Shank (45770)
- C.E. SMITH Bunk Bracket, 9-1/2 in., UPC Label (10600G40)
- Curt Trailer & Towing Accessories