Shop All Trailer Wiring
Curt
RV 7-Wy Blade Elctrcl Adptr w/Bckup Alrm
Mfr # 57727
Zoro # G8653570
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way Blade
- Material Plastic
- Type 7-Way Electrical Adapter
- Application Connects Tail Lights, Brake Lights and Turn Signals
- For Use With RV Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 57727
- Zoro # G8653570
- UPC # 612314107742
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Diameter | 3 1/2 in |
Height | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Length | 5 1/4 in |
Details
Item | Automotive Electrical Plug |
Connection Type | 7-Way Blade |
Material | Plastic |
Type | 7-Way Electrical Adapter |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
For Use With | RV Blade |
Features | Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Extends a 7-Way RV Blade Connector Vehicle Socket, Integrated Backup Alarm Sounds When Vehicle is in Reverse, Plug-and-Play Design Eliminates the Need for Cutting or Splicing, Spring-Loaded Dust Cover Keeps Connector Clean |
Standards | IP67 |
Includes | Dust Cover |
Color | Black |
Product Type | RV Electrical Adapter |
Description
Automotive Electrical Plug, Product Type RV Electrical Adapter, Connection Type 7-Way Blade, For Use With RV Blade, Color Black, Material Plastic, Wire Length Not Applicable, Diameter 3 1/2 in, Overall Length 5 1/4 in, Height 3 1/2 in, Overall Width 3 1/2 in, Standards IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Port Navigation Light Incandescent 2Nm Black 12V (2984335)
- DONALDSON Fuel Filter, Water Separator Cartridge, P551423 (P551423)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/16"x3-1/32"x2-5/16" (B7165)
- WALKER EXHAUST Exhaust System Hanger (Pr-Each/Bx-50), 36516 (36516)
- CURT Brake Control Harness, 51373 (51373)
- CURT Male Quick Cnnctrs, 12-10 Wire ga., PK100 (59433)
- CURT Custom Wiring Harness 4Way Flat Output Select Ram ProMaster 1500 2500 3500 (56478)
- CURT Flat Connector 5-Way Tester (57505)
- CURT RV 7-Way Blade Connector Socket, 58417 (58417)
- CURT Spade Terminals, 22-18 Wire Gauge, PK100 (59611)
- ROADPRO Trailer Electrical Plug, w/Flex, 7-Pole (RP-2344M)
- Curt Trailer Wiring