Shop All Trailer Wiring
Curt
RV 7-Way Blade Connector Socket, 58417
Mfr # 58417
Zoro # G8653500
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Plastic
- For Use With Vehicle
- Type 7-Way Connector
- Material Plastic
- Application RV Travel Trailers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58417
- Zoro # G8653500
- UPC # 612314094172
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Details
Item | Automotive Electrical Plug |
Insulation Material | Plastic |
For Use With | Vehicle |
Type | 7-Way Connector |
Material | Plastic |
Application | RV Travel Trailers |
Connection Type | 7-Way |
Features | Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Concealed Terminals, Interchangeable with Other 7-Way RV Connectors, Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug |
Includes | Dust Cover |
Product Type | Seven-Way Round Connector |
Contact Material | Metal |
Description
Automotive Electrical Plug, Product Type Seven-Way Round Connector, Connection Type 7-Way, Contact Material Metal, For Use With Vehicle, Insulation Material Plastic, Wire Gauge Not Applicable, Wire Length Not Applicable, Features Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Concealed Terminals, Interchangeable with Other 7-Way RV Connectors, Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug, Includes Dust Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Measuring Stick, Fbrglss, 70 In to 180 In (BA-MS4)
- QUICKCABLE Copper Lug, 4/0, 5/16", 90 deg., PK10 (5958-010EL)
- WALKER EXHAUST Exhaust Tail Pipe (54382)
- MAIN FILTER PUROLATOR L44444 Replacement/Interchange Spin-On Filter (MF0058058)
- CURT Custom Wiring Connector (4-Way Flat Output, OEM Tow Package Required) (56420)
- CURT RV 7-Wy Blade Elctrcl Adptr w/Bckup Alrm (57727)
- CURT Flat 4-Way Connector Tester (58260)
- CURT CustomWiringConnector (4Way FlatOutput, OEM TowPackage Required), 56412 (56412)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56623)
- CURT Dual-Output 7/4-Way Cnnctr w/Backup Alrm (57101)
- REESE Round Blade Connector Socket, 7-Way (74127)
- Curt Trailer Wiring