Shop All Trailer Wiring
Curt
RV 7-Way Blade Connector Socket, 58220
Mfr # 58220
Zoro # G8653598
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way RV Blade
- For Use With Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
- Type 7-Way Connector
- Material Die-Cast Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58220
- Zoro # G8653598
- UPC # 612314920006
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | RV 7-Way Blade Connector Socket,58220 |
Connection Type | 7-Way RV Blade |
For Use With | Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power |
Type | 7-Way Connector |
Material | Die-Cast Metal |
Description
RV 7-Way Blade Connector Socket,58220
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Hub Assembly, 515096 (515096)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16.5x6.50-8 6 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598994)
- UNIDEN CB Radio, 40 Channels, 4W Power Output (CMX760)
- MAG 1 DOT 3 Brake Fluid, 1 gal, Glycol Base (MAG1121)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Venza (56460)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 8 ft. (56612)
- CURT Flat 4-Way Connector Plug/Socket, 58380 (58380)
- CURT Flat 4-Way Lcns Plate Lght Plug Adapter (57404)
- CURT Custom Wiring Connector (4-Way Flat Output) (56429)
- CURT 8' Electrical Adapter 7-Way RV Blade Vehicle to 4-Way Flat Trailer (57280)
- HOPKINS QUICK-FIX 4-WIRE FLAT SET NEW (48195)
- Curt Trailer Wiring