Shop All Trailer Wiring
Curt
RV 7-Way Blade Connector Socket, 58151
Mfr # 58151
Zoro # G8653552
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Plastic
- Material Plastic
- Type 7-Way Connector
- Application RV Travel Trailers
- Connection Type 7-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58151
- Zoro # G8653552
- UPC # 612314915095
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Details
Item | Automotive Electrical Plug |
Insulation Material | Plastic |
Material | Plastic |
Type | 7-Way Connector |
Application | RV Travel Trailers |
Connection Type | 7-Way |
For Use With | Vehicle |
Features | Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Concealed Terminals, Interchangeable with Other 7-Way RV Connectors, Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug |
Product Type | Seven-Way Round Connector |
Contact Material | Metal |
Description
Automotive Electrical Plug, Product Type Seven-Way Round Connector, Connection Type 7-Way, Contact Material Metal, For Use With Vehicle, Insulation Material Plastic, Wire Gauge Not Applicable, Wire Length Not Applicable, Features Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Concealed Terminals, Interchangeable with Other 7-Way RV Connectors, Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 02-08 DODGE RAM LB DIAMOND W/ HOLES ULTIMATE BEDRAIL CAP (59510)
- RUGGED RIDGE ANTENNA, REFLEX, 13-INCH, 07-17 JEEP WRANGLER JK (17212.1)
- GARMIN 6 Ft Marine Network Cable, RJ45 (010-10550-00)
- A & I PRODUCTS Chrome Exhaust Stack, Curved 52.5" x7" x5.5" (A-ZNL89020C)
- CURT 7Way RV Blade Connector Tester Packaged (58273)
- CURT Male Quick Cnnctrs, 12-10 Wire ga., PK100 (59433)
- CURT Replacment 7-Way RV Blde Hrnss, 6 ft., 56621 (56621)
- CURT Custom Wiring Harness 4Way Flat Output Select Toyota Corolla Cross (56479)
- CURT Flat 4-Way Connector Plug/Socket, 58380 (58380)
- CURT Magnetic Tow Lights (53200)
- BUYERS PRODUCTS 2 Inch Knob For PTO Cables Plain 3/8-24 Thread. (65)
- Curt Trailer Wiring