Shop All Trailer & Towing Accessories
Curt
Rubber Hitch Tube Cover, 2"
Mfr # 22276
Zoro # G8670492
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hitch Tube Cover
- Color Black
- Size (In.) 2"
- Application Keep Your Trailer Hitch's Receiver Tube Clean and Protected
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 22276
- Zoro # G8670492
- UPC # 612314001729
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" |
Height | 3 1/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 3 1/8 in |
Overall Length | 1 5/8 in |
Details
Type | Hitch Tube Cover |
Color | Black |
Application | Keep Your Trailer Hitch's Receiver Tube Clean and Protected |
Material | Rubber |
Item | Hitch Cover |
Finish | Rubber Coated |
For Use With | Trailer Hitches |
Features | Constructed from Black Rubber, Does Not Require A Pin and Clip to Hold in Place |
Product Type | Hitch Cover |
Description
Hitch Cover, Product Type Hitch Cover, For Use With Trailer Hitches, Gross Vehicle Weight Capacity Not Applicable, Overall Length 1 5/8 in, Overall Width 3 1/8 in, Height 3 1/8 in, Features Constructed from Black Rubber, Does Not Require A Pin and Clip to Hold in Place
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 1551 Hydraulic Filter Replacement (MF0057995)
- WVE 6P1002 PCV Valve (6P1002)
- DONALDSON Air Filter, Primary Radialseal, P613334 (P613334)
- BALDWIN FILTERS Hydraulic Filter, 1-1/16 x 3-5/32 In (PT283)
- CURT Adjustable Channel Mount, 45901 (45901)
- CURT Safety Pin, 2-3/4"Length, 25080 (25080)
- CURT Loaded Ball Mounts, 4" Drop, PK3 (45057)
- CURT Quick Link, 1/4", 82610 (82610)
- CURT Mrne Jck w/Dual 6" Whl, 1500 lb., 10" Trvl (28155)
- CURT Raw Stl Rcvr Tubng, 1-1/4" Rcvr, 24", 49524 (49524)
- CARGO-LOK 1-1/4 In. Square Friction Jack, Painted (86006)
- Curt Trailer & Towing Accessories