Shop All Trailer & Towing Accessories
Curt
Rubber Hitch Tube Cover, 2"
Mfr # 22272
Zoro # G8670510
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- For Use With 2" x 2" Receiver Tube
- Type Rubber Hitch Tube Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 22272
- Zoro # G8670510
- UPC # 612314901722
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Details
Color | Black |
Material | Rubber |
Item | Rubber Hitch Tube Cover,2" |
For Use With | 2" x 2" Receiver Tube |
Type | Rubber Hitch Tube Cover |
Description
Rubber Hitch Tube Cover,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Wax Enhancer: 1 Gallon (797-1G)
- LISLE Torx Tamperproof Bit, T-10, 1/4" Hex (26010)
- WESTIN Smooth Tailgate Cap (72-01171)
- DEVILBISS AUTOMOTIVE REFINISHING $HAV-555 DGTL AIR ADJUSTNG VALVE w/GAUG (DV803291)
- CURT Quick Link, 2200 lb., 3/8", 82933 (82933)
- CURT Double Lock 2-5/16" Offset Goosenck Ball (60602)
- CURT Replacment Marine Jack Mounting Bars (28911)
- CURT Loaded Ball Mount w/2" Ball, 4" Drop (45056)
- CURT Rbbr Htch Tube Cvr w/4-Way Flt Holder, 2" (21728)
- CURT Double Lock 2-5/16" Riser Gooseneck Ball (60603)
- TIE DOWN MARINE Guide On - 60" Heavy Duty, #86119 (86119)
- Curt Trailer & Towing Accessories