Shop All Trailer & Towing Accessories
Curt
Rubber Hitch Tube Cover, 1-1/4", 22271
Mfr # 22271
Zoro # G8670483
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Application Keep Your Trailer Hitch's Receiver Tube Clean and Protected
- Size (In.) 1-1/4"
- Color Black
- Type Hitch Tube Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 22271
- Zoro # G8670483
- UPC # 612314901715
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Rubber |
Application | Keep Your Trailer Hitch's Receiver Tube Clean and Protected |
Item | Rubber Hitch Tube Cover,1-1/4",22271 |
Color | Black |
Type | Hitch Tube Cover |
Description
Rubber Hitch Tube Cover,1-1/4 In.,22271
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Ultra Thin 5 Inch Green LED Strobe Light (8892209)
- STAR BRITE Power Pine Boat Wash Qt, #93732 (93732)
- GROTE Clr/Mkr- Red- Rslbl- Incand- Stud Mnt- R, 46982-5 (46982-5)
- SHINN FU CO OF AMERICA OIL HYDRAULIC JACK PREMIUM (HW93291)
- CURT Dual-Length Ball Mount, 8-1/8"-11-1/8" L (45230)
- CURT Reducer Sleeve, 2-1/2" to 2" Shank (45405)
- CURT Receiver Tube Extender, 18" (45796)
- CURT Htch/Coupler Lock Set, 1/2"-2-1/2" Ltch (23088)
- CURT Hitch/Coupler Lock Set, 2" Receiver (23527)
- CURT Rubber Hitch Tube Cover, 2-1/2" (22278)
- KINEDYNE Ratchet Strap, 2"X30ft., (513020)
- Curt Trailer & Towing Accessories