Shop All Trailer Hitches
Curt
Roof Rck Cargo Carrier Extension, 21"x37"
Mfr # 18117
Zoro # G8670328
original price:
$120.99
22% off
new price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Maximizing the Storage Area of Your Vehicle
- For Use With Passenger and Cargo Vehicles
- Width 37 in
- Type Roof Rack Cargo Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 18117
- Zoro # G8670328
- UPC # 612314181179
- Country of Origin China
- Category Trailer Hitches
Dimensions
Width | 37 in |
Length | 21 in |
Height | 4 in |
Details
Material | Steel |
Item | Roof Rack Cargo Carrier Extension |
Application | Maximizing the Storage Area of Your Vehicle |
For Use With | Passenger and Cargo Vehicles |
Type | Roof Rack Cargo Carrier |
Color | Black |
Number of Keys | 0 |
Product Type | Roof Rack Cargo Carrier Extension |
Installation Method | Attaches to Roof Rack Crossbars |
Description
Roof Rack Cargo Carrier Extension, Width 37 in, Length 21 in, Black, Installation Method Attaches to Roof Rack Crossbars, Steel, Number of Keys 0, For Use With Passenger and Cargo Vehicles, Height 4 in, Product Type Roof Rack Cargo Carrier Extension
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PARKER FA5710 Replacement/Interchange Spin-On Filter (MF0058057)
- LUBRIPLATE 7 lb Oil Jug 680 ISO Viscosity, 250 SAE (L0248-007)
- CRIMESTOPPER Universal Dual Electronic Temperature Heated Seat Kit - Carbon Fiber (HSK150)
- ZEROSTART Engine Heater - 400W 120V, 35Mm Plug, Brass Adapter Isuzu (3100094)
- CURT Trailer Hitch, 2" Receiver, Class 3,13098 (13098)
- CURT Trailer Hitch, 2" Receiver, Class 3,13293 (13293)
- CURT Cld-Wthr Replacment RV Blade Harness, 10 ft. (56613)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12094 (12094)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11394 (11394)
- CURT A-Frame Coupler w/Posi-Lock, Blk, 2-5/16" (25200)
- CURT Trailer Hitch, 2" Receiver, Class 3,13198 (13198)
- Curt Trailer Hitches