Shop All Trailer Hitches
Curt
Roof Rack Crossbars, 2-1/8 in W
Mfr # 18118
Zoro # G7245653
product price: $196.95
/ea
Free Shipping & Returns
$196.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 7/8 in
- Width 2 1/8 in
- Length 53 3/8 in
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 18118
- Zoro # G7245653
- UPC # 612314046225
- Country of Origin China
- Category Trailer Hitches
Dimensions
Height | 7/8 in |
Width | 2 1/8 in |
Length | 53 3/8 in |
Details
Item | Roof Rack Crossbars |
Color | Black |
Includes | Installation Hardware |
Material | Aluminum |
For Use With | Cars, Crossovers, Minivans, SUVs |
Product Type | Roof Rack Crossbar |
Installation Method | Mounts to Roof |
Number of Keys | 0 |
Description
Roof Rack Crossbars, Width 2 1/8 in, Length 53 3/8 in, Black, Installation Method Mounts to Roof, Aluminum, Number of Keys 0, For Use With Cars, Crossovers, Minivans, SUVs, Height 7/8 in, Includes Installation Hardware, Product Type Roof Rack Crossbar
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, AW Srs Coated, 1 Oz, PK25 (AW100N)
- KING Dish DT4400 Tailgater Fully Automatic Portable HD RV Satellite Antenna (DT4400)
- DAYCO Utility Belt Industrl V-Belt, Ap78 (AP78)
- PULSE II Led Beacon, Med Prof, 12-48Vdc, Clear (7950C)
- CURT Trailer Hitch, 2" Receiver, Class 3,13310 (13310)
- CURT Replacement Echo Brake Controller Strap (51186)
- CURT Replacment Adjstbl Chnnl Mount Anti-Rattle (45921)
- CURT Deep Drop Trunnion Bar Weight Dist. Hitch (8K - 10K lbs, 30-5/8" Bars) (17352)
- CURT Trailer Hitch, 2" Receiver, Class 3,13194 (13194)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12171 (12171)
- CURT Trailer Hitch, 2" Receiver, Class 4,14070 (14070)
- Curt Trailer & Towing Hitches