Shop All Towing Chains & Cables
Curt
Roof Rack Cargo Carrier, 41-1/2"x37"
Mfr # 18115
Zoro # G8651942
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 41 1/2 in
- Type Roof Rack Cargo Carrier
- Width 37 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 18115
- Zoro # G8651942
- UPC # 612314181155
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 41 1/2 in |
Width | 37 in |
Height | 4 in |
Details
Item | Roof Rack Cargo Carrier |
Material | Steel |
Type | Roof Rack Cargo Carrier |
Color | Black |
Includes | Mounting Brackets |
For Use With | Passenger and Cargo Vehicles |
Number of Keys | 0 |
Installation Method | Attaches to Roof Rack Crossbars |
Product Type | Roof Rack Cargo Carrier |
Description
Roof Rack Cargo Carrier, Width 37 in, Length 41 1/2 in, Black, Installation Method Attaches to Roof Rack Crossbars, Steel, Number of Keys 0, For Use With Passenger and Cargo Vehicles, Height 4 in, Includes Mounting Brackets, Product Type Roof Rack Cargo Carrier
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART CIRCULATION HEATER, OVERHEAT TSTAT ONLY 750W 120V 63A, 58 HOSE (3308001)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7487)
- SKF Shaft Seal, 2-3/8 x 3-11/32 x 3/8", CRWA1, NBR (23702)
- CURT Class 3 Trailer Hitch, 13409 (13409)
- CURT Trailer Safety Chain Holder Bracket (2" Shank) (45806)
- CURT Clevis Grab Hook, 1/4", 81330 (81330)
- CURT Safety Chain, 1 S Hook, Clr Zinc, 27", 80040 (80040)
- CURT Safety Chains w/2 Snap Hooks, 65", PK2 (19749)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80301 (80301)
- CURT Trnsprt Bndr Safety Chain, 20 ft. (80307)
- BUBBA ROPE 1-1/2IN X 30FT JUMBO BUBBA ROPE 74000LB BREAKING STRENGTH W/STANDARD G (176730GRG)
- Curt Towing Chains & Cables