Shop All Trailer Hitch Balls
Curt
RockerBall 2516 Cushion Hitch Gooseneck Ball
Mfr # 60654
Zoro # G806901256
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 60654
- Zoro # G806901256
- UPC # 612314052127
- Country of Origin China
- Category Trailer Hitch Balls
Description
If your gooseneck hitch could use an upgraded ball that improves your ride and minimizes stress on your vehicle the RockerBall is exactly what you need The CURT RockerBall cushion hitch gooseneck ball features a cuttingedge structure combined with unique ShockDrop technology to provide a smoother more comfortable towing experience without having to purchase or replace the entire hitch RockerBall delivers an effortless upgrade to smoother gooseneck towing With its simple dropin installation technique that eliminates the need to replace the trailer coupler enhanced towing is just a few steps away by simply dropping the RockerBall into virtually any gooseneck receiver hitch ball hole with no additional adapters needed Its stateoftheart construction without airbags or bearings makes it virtually maintenancefree providing an exceptional gooseneck towing experience that is a step above the rest The RockerBall gooseneck ball is compatible with CURT Double Lock Double Lock EZr and BW Turnoverball hitches and has a standard 2516 diameter ball that couples to most gooseneck trailers With its integrated ShockDrop technology RockerBall reduces jerking and jarring essentially decreasing strain on the vehicle to promote longevity Its cushioned isolator also improves ride quality by reducing rattling and vibration providing passengers animals and cargo with added comfort to enjoy any journey Its offset pin buffers vertical chucking and foretoaft motion during starts and stops providing a cushion that leads to an allaround smoother ride The RockerBall gooseneck ball is rated for up to 30000 lbs GTW and 7500 lbs vertical load limit and is constructed with forged steel for dependable towing strength you can rely on It comes complete with a durable carbide black powder coat finish on the base and chrome plating on the ball and is tested for safety to meet SAE J2638 specifications to give you confidence for the road ahead in every aspect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Universal Mounting Bracket (1485-00075)
- SPEC-D TUNING Dodge Ram Right Towing Mirror Power Heated- Chrome 09-12 (RMV-RAM09CHP-FS-R)
- TRUCK-LITE Horizontal Mount, Incandescent, Yellow Oval, 1 Bulb, Side Turn Signal, PL-3, 12V (60215YP)
- PUROLATOR Purolator PBL14461 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL14461)
- CURT Trailer Ball, 1"x2-1/8" Shnk, SS, 1-7/8" (40051)
- CURT RockerBall Cushion Hitch with 2" Ball (2" Shank, 7,500 lbs., 3" Drop) (45143)
- CURT Euro Mount, 2" Ball, 1-1/4" Shank (45562)
- CURT Sway Control Kit (17200)
- CURT Replacement Rebellion XD Dual Ball, 2" & 2-5/16", Up to 20K (45953)
- CURT Trailer Ball, Steel, 1 in Shank Dia. (40170)
- REESE TOWPOWER Class IV Hitch Ball, 2 In. x 1-1/4 In. x 2-3/4 In. (7033936)
- Curt Trailer Hitch Balls