Shop All Ball Mounts
Curt
RockerBall 2" Cushion Hitch Trailer Ball 3/4" Shank, 3,500 lbs.
Mfr # 40246
Zoro # G7031074
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.000
- Height 3.000
- Overall Height 3.000
- Overall Length 6.000
- Weight 5.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40246
- Zoro # G7031074
- UPC # 612314047987
- Country of Origin China
- Category Ball Mounts
Dimensions
Overall Width | 4.000 |
Height | 3.000 |
Overall Height | 3.000 |
Overall Length | 6.000 |
Width | 4.000 |
Length | 6.000 |
Details
Weight | 5.000 |
Description
The CURT RockerBall trailer ball is a cushion hitch ball that dynamically absorbs jerking and jarring from your trailer at the coupling point. Just bolt it onto your existing trailer hitch ball mount to enjoy increased comfort, enhanced control and extended longevity of your vehicle's systems. The RockerBall tow ball is engineered with ShockDrop technology: a cushion isolator that reduces noise, vibrations and chucking at the coupling point. This produces quieter towing, increased driver control over the trailer and reduced strain on the vehicle's brakes, towing system and suspension, compared to a conventional metal-on-metal towing connection. The RockerBall fits onto a variety of standard ball mounts -- virtually any ball mount with a 2-inch wide trailer ball tongue and 3/4-inch diameter ball hole. RockerBall is also virtually maintenance-free. Unlike other cushion hitch and torsion hitch options, it has no airbags or bearings to service. Just apply grease to the zerk fitting as needed for continuous lubrication and smooth towing. The RockerBall trailer ball is constructed from forged steel for exceptional strength, and it comes with a powder coat finish and chrome plating for dependable corrosion resistance. Note: This trailer ball comes with retail packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARING BUDDY Bearing Buddy 70023 BRA Model 23B, Pair (70023)
- GROTE Marine Terminal, Lead, Pos (82-9541)
- TRACERLINE UV Glasses (TP-9940)
- EZ-STEER Large Outboard Bracket Assembly (EZ60010)
- CURT 2" Trailer Ball (1" x 2-1/8" Shank, 7,500 lbs., Chrome, Packaged) (40070)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 2" Drop) (45371)
- CURT Trailer Bll, 3/4"x3" Shnk, 2000 lb., 1-7/8" (40071)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 4" Drop) (45372)
- CURT Ball Mount, Class 3, 2" Shank, 45080 (45080)
- CURT DeepDrop Adjustable Trailer Hitch Ball Mount with Dual Ball, 2 Shank, 15K (45936)
- REESE Ball Mount, Drop 3 In, Length 9 3/4 In (7028100)
- Curt Trailer & Towing Hitches