Shop All Ball Mounts
Curt
RockerBall 2" Cushion Hitch Trailer Ball (1" Shank, 7,500 lbs.)
Mfr # 40047
Zoro # G7033278
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.000
- Weight 5.500
- Overall Width 5.000
- Overall Height 4.000
- Overall Length 8.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40047
- Zoro # G7033278
- UPC # 612314047277
- Country of Origin China
- Category Ball Mounts
Dimensions
Width | 5.000 |
Overall Width | 5.000 |
Overall Height | 4.000 |
Overall Length | 8.000 |
Length | 8.000 |
Height | 4.000 |
Details
Weight | 5.500 |
Material | Carbon Steel |
Description
The CURT RockerBall trailer ball is a cushion hitch ball that dynamically absorbs jerking and jarring from your trailer at the coupling point. Just bolt it onto your existing trailer hitch ball mount to enjoy increased comfort, enhanced control and extended longevity of your vehicle's systems. The RockerBall tow ball is engineered with ShockDrop technology: a cushion isolator that reduces noise, vibrations and chucking at the coupling point. This produces quieter towing, increased driver control over the trailer and reduced strain on the vehicle's brakes, towing system and suspension, compared to a conventional metal-on-metal towing connection. The RockerBall fits onto a variety of standard ball mounts -- virtually any ball mount with a 2-1/2-inch wide trailer ball tongue and 1-inch diameter ball hole. RockerBall is also virtually maintenance-free. Unlike other cushion hitch and torsion hitch options, it has no airbags or bearings to service. Just apply grease to the zerk fitting as needed for continuous lubrication and smooth towing. The RockerBall trailer ball is constructed from forged steel for exceptional strength, and it comes with a powder coat finish and chrome plating for dependable corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Black, 0.128" Diameter, 60 Volts (12STRBLATXL100)
- OTC Spark Tester, Plastic, Metal (6589)
- BANDO Auto Serpentine Belt, 12Pk1090 (12PK1090)
- AFTERMARKET Outer Air Filter AT169911 Fits John Deere 4045 450H 450J 485E 486E (AT171853)
- CURT Trailer Ball, 3/4"x3" Shank, Chrm, 1-7/8" (40016)
- CURT HD DeepDrop Adjustable Hitch Ball Mount with Dual Ball, 212 Shank, 20K (45939)
- CURT Class 2 Trailer Hitch, 1-1/4" Ball Mount, Subaru Forester (121983)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (3" Shank, 20,000 lbs, 4" Drop) (45375)
- CURT Dual Ball Attachment for Weight Distribution Shank (45933)
- CURT Trailer Ball, 1"x3" Shank, 1-7/8" (40017)
- CURT DeepDrop Adjustable Trailer Hitch Ball Mount with Dual Ball, 2 Shank, 15K (45936)
- Curt Ball Mounts