Shop All Ball Mounts
Curt
RockerBall 2-5/16" Cushion Hitch Ball 1-1/4" Shank, 12,000 lbs.
Mfr # 40249
Zoro # G7031178
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.000
- Overall Length 8.000
- Weight 7.500
- Height 4.000
- Overall Width 4.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40249
- Zoro # G7031178
- UPC # 612314047918
- Country of Origin China
- Category Ball Mounts
Dimensions
Length | 8.000 |
Overall Length | 8.000 |
Height | 4.000 |
Overall Width | 4.000 |
Overall Height | 4.000 |
Width | 4.000 |
Details
Weight | 7.500 |
Description
The CURT RockerBall trailer ball is a cushion hitch ball that dynamically absorbs jerking and jarring from your trailer at the coupling point. Just bolt it onto your existing trailer hitch ball mount to enjoy increased comfort, enhanced control and extended longevity of your vehicle's systems. The RockerBall tow ball is engineered with ShockDrop technology: a cushion isolator that reduces noise, vibrations and chucking at the coupling point. This produces quieter towing, increased driver control over the trailer and reduced strain on the vehicle's brakes, towing system and suspension, compared to a conventional metal-on-metal towing connection. The RockerBall fits onto a variety of standard ball mounts -- virtually any ball mount with a 3-inch wide trailer ball tongue and 1-1/4-inch diameter ball hole. RockerBall is also virtually maintenance-free. Unlike other cushion hitch and torsion hitch options, it has no airbags or bearings to service. Just apply grease to the zerk fitting as needed for continuous lubrication and smooth towing. The RockerBall trailer ball is constructed from forged steel for exceptional strength, and it comes with a powder coat finish and chrome plating for dependable corrosion resistance. Note: This trailer ball comes with retail packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Audible Device, Slow, 80Db, 12-48Vdc (202120)
- QUICKCABLE Battery Carrier Strap, w/Hooks (120160-2001)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- QUICKSILVER BLACK DIAMOND 3-BLADE ALUMINUM PROPELLERS-w LARGE BLADE-FLO-TORQ (QA1916X)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45024 (45024)
- CURT Ball Mount, Class 4, 2" Shank, 45313 (45313)
- CURT OEM Puck System 3" Gooseneck Ball, Chevrolet, Ford, GMC, Nissan, Ram (60634)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Toyota Avalon, Camry (115763)
- CURT Towing Ball Mount, 10 lb Weight (45652)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45521 (45521)
- CURT Ball Mount, Class 3, 2" Shank, 45280 (45280)
- Curt Ball Mounts