Shop All Towing Rings, Hooks & Tow Eyes
Curt
Rng Termnals, 16-14 Wre, No. 10 Stud, PK100
Mfr # 59521
Zoro # G8670197
product price: $9.15
/pk 100, $0.09/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Terminal
- Color Blue
- For Use With To Fit 16 to 14 Gauge Wire and a No. 10 Stud
- Application Perfect For Installing Towing Electrical Components or Similar Applications
- Size (In.) No: 10 Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59521
- Zoro # G8670197
- UPC # 612314452101
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | No: 10 Stud |
Details
Type | Terminal |
Color | Blue |
For Use With | To Fit 16 to 14 Gauge Wire and a No. 10 Stud |
Application | Perfect For Installing Towing Electrical Components or Similar Applications |
Material | Vinyl (Insulated) |
Item | Ring Terminals,16-14 Wire,No. 10 Stud,Package Quantity 100 |
Includes | (100) Terminals |
Description
Ring Terminals,16-14 Wire,No. 10 Stud,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 100-009 For Kawasaki 11013-2132 (100-009)
- VIBRANT PERFORMANCE 4 PLY SILICONE SLEEVE, 3IN I.D. X 12IN LONG - BLACK (27151)
- PARKER Straight Union, 5/8 In., PK5 (32PTC-10)
- US HARDWARE Bow Stop Rubber Marine 2X2 Inc (M-279C)
- CURT Safety Pin, 12" Chain, 2-3/4" Pin L, 3/8" (28000)
- CURT Certified 3/8" S-Hook, 2000 lb. (81260)
- CURT Custom Wiring Harness, 55326 (55326)
- CURT Rnd 7-Way Connector Plug w/Spring, 58181 (58181)
- CURT Custom Wiring Connector, 56040 (56040)
- CURT Original Equipment Wirng Extension, 7 ft. (56080)
- ARIES Tow Hook, 15600TW (15600TW)
- Curt Towing Rings, Hooks & Tow Eyes