Shop All Towing Rings, Hooks & Tow Eyes
Curt
Rng Terminals, 16-14 Wre, 5/16" Stud, PK100
Mfr # 59525
Zoro # G8670389
product price: $12.55
/pk 100, $0.13/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5/16" Stud
- Color Blue
- For Use With Fit 16-14 Gauge Wire
- Type Ring Terminal
- Application Installing Towing Electrical Components or Similar Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59525
- Zoro # G8670389
- UPC # 612314925650
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 5/16" Stud |
Details
Color | Blue |
For Use With | Fit 16-14 Gauge Wire |
Type | Ring Terminal |
Item | Ring Terminals,16-14 Wire,5/16" Stud,Package Quantity 100 |
Application | Installing Towing Electrical Components or Similar Applications |
Description
Ring Terminals,16-14 Wire,5/16 In. Stud,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT A-Frame Coupler, SlvLck, 12500 lb., 2-5/16" (25227)
- BALDWIN FILTERS Fuel Filter, 7 11 /32 in Length, 3 5/16 in Outside Dia, Element Only (BF7971-DM)
- SURE SHOT Spray Nozzle, Fine (P305)
- DORMAN Heavy Duty Headlight, 888-5403 (888-5403)
- CURT Forged Tow Hook Mount, 2" Shank (45500)
- CURT Hitch-Mounted Winch Mnt, Fits 2" Rcvr (31010)
- CURT Certified 3/8" S-Hook, 2000 lb. (81260)
- CURT Custom Wiring Harness, 55382 (55382)
- CURT Rnd 7-Way Connector Plug w/Spring, 58180 (58180)
- CURT Safety Latch Clevis Hook, 65000 lb., 5/8" (81920)
- CURT Custom Wiring Harness, 55540 (55540)
- Curt Towing Rings, Hooks & Tow Eyes