Shop All Towing Rings, Hooks & Tow Eyes
Curt
Rng Terminals, 16-14 Wire, 3/8" Stud, PK100
Mfr # 59523
Zoro # G8670370
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ring Terminal
- Size (In.) 3/8" Stud
- Application Installing Towing Electrical Components or Similar Applications
- For Use With Fit 16-14 Gauge Wire
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 59523
- Zoro # G8670370
- UPC # 612314923854
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 3/8" Stud |
Details
Type | Ring Terminal |
Application | Installing Towing Electrical Components or Similar Applications |
Item | Ring Terminals,16-14 Wire,3/8" Stud,Package Quantity 100 |
For Use With | Fit 16-14 Gauge Wire |
Color | Blue |
Description
Ring Terminals,16-14 Wire,3/8 In. Stud,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Orange (3270-1213-0100)
- GEN-Y HITCH Mega-Duty Series, 2" Shank, Hitch & Versa-Ball, GH-317 (GH-317)
- DONALDSON P550213, HYD CART (P550213)
- PARKER Male Run Tee, 5/8 in. Tube Sz, 3.24 in. L (371PTC-10-8)
- CURT Custom Wiring Harness, 55344 (55344)
- CURT Flat 4-Way Electrical Adapter (57186)
- CURT Custom Wiring Harness, 56278 (56278)
- CURT Magnetic Tow Lights w/Storage Case (53204)
- CURT Connector Mounting Bracket, Zinc (58230)
- CURT Custom Wiring Connector, 56291 (56291)
- CURT Hand Winch, 7-1/2" Handle, 29424 (29424)
- Curt Towing Rings, Hooks & Tow Eyes