Shop All Towing Rings, Hooks & Tow Eyes
Curt
Rng Terminals, 12-10 Wre, 5/16" Stud, PK100
Mfr # 59556
Zoro # G8670142
product price: $15.49
/pk 100, $0.15/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Terminal
- Color Yellow
- Size (In.) 5/16" Stud
- Material Vinyl (Insulated)
- Application Perfect For Installing Towing Electrical Components or Similar Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59556
- Zoro # G8670142
- UPC # 612314453566
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 5/16" Stud |
Details
Type | Terminal |
Item | Ring Terminals,12-10 Wire,5/16" Stud,Package Quantity 100 |
Color | Yellow |
Material | Vinyl (Insulated) |
Application | Perfect For Installing Towing Electrical Components or Similar Applications |
For Use With | To Fit 12 to 10 Gauge Wire and a 5/16" Stud |
Includes | (100) Terminals |
Description
Ring Terminals,12-10 Wire,5/16 In. Stud,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Wheel Bearing, 14125A (14125A)
- WALKER EXHAUST Exhaust Muffler, 18931 (18931)
- LIQUI MOLY Special Tec V 0W-20, 1 Liter, 20198 (20198)
- REMA TIP TOP 25\Box Small Bias Tire Patch 2-1/4 In. Round (PB-1)
- CURT Custom Wiring Harness, 55353 (55353)
- CURT Custom Wiring Harness, 56335 (56335)
- CURT Custom Wiring Connector, 55370 (55370)
- CURT Custom Wiring Harness, 55504 (55504)
- CURT Cnnctr Mntng Bracket for 7-Way RV Blade (57206)
- CURT Tow Hook, 10000 lb., Chrome (22420)
- CURT Custom Wiring Harness, 55563 (55563)
- Curt Towing Rings, Hooks & Tow Eyes