Shop All Trailer Hitches
This Product is Discontinued
Curt
Rnd Bar Wght Dstrbtn Hitch Kit, 17022 (Discontinued)
Mfr # 17022
Zoro # G8670398
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Class 3, 4 and Most 5 Trailer Hitches, RV Trailer Hitches
- Size (In.) 31-5/8" Bars
- Includes Sway Control Kit Mfr. No. 17200; Pre-Torqued 2-5/16" Trailer Ball
- Type Round Bar Weight Distribution Head Adjustment Kit
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 17022
- Zoro # G8670398
- UPC # 612314170227
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 31-5/8" Bars |
Details
Application | Class 3, 4 and Most 5 Trailer Hitches, RV Trailer Hitches |
Item | Round Bar Weight Distribution Hitch Kit,17022 |
Includes | Sway Control Kit Mfr. No. 17200; Pre-Torqued 2-5/16" Trailer Ball |
Type | Round Bar Weight Distribution Head Adjustment Kit |
Color | Black |
Material | Forged Steel (Spring Bars) |
Description
Round Bar Weight Distribution Hitch Kit,17022
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.