Shop All Towing Rings, Hooks & Tow Eyes
This Product is Discontinued
Curt
Rnd Bar Wght Dstrbtn Hitch, 17002 (Discontinued)
Mfr # 17002
Zoro # G8670459
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Class 3, 4 and Most 5 Trailer Hitches, RV Trailer Hitches
- Includes Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip
- Type Round Bar Weight Distribution Hitch
- Size (In.) 31-5/8" Bars
- Material Forged Steel (Spring Bars)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 17002
- Zoro # G8670459
- UPC # 612314570027
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 31-5/8" Bars |
Details
Application | Class 3, 4 and Most 5 Trailer Hitches, RV Trailer Hitches |
Includes | Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip |
Type | Round Bar Weight Distribution Hitch |
Item | Round Bar Weight Distribution Hitch,17002 |
Material | Forged Steel (Spring Bars) |
Color | Black |
Description
Round Bar Weight Distribution Hitch,17002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.