Shop All Towing Rings, Hooks & Tow Eyes
Curt
Rnd 7-Way Connector Plug w/Spring, 58180
Mfr # 58180
Zoro # G8653379
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application RV Travel Trailers
- For Use With Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
- Material Die-Cast
- Connection Type 7-Way Round
- Type 7-Way Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 58180
- Zoro # G8653379
- UPC # 612314918003
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Details
Application | RV Travel Trailers |
Item | Round 7-Way Connector Plug w/Spring,58180 |
For Use With | Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power |
Material | Die-Cast |
Connection Type | 7-Way Round |
Type | 7-Way Connector |
Description
Round 7-Way Connector Plug w/Spring,58180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCMURDO Replacment Hru Kit For G8 Hydrostatic Release Unit (23-145A)
- ANTHES Exhaust Rain Cap, 6-5/8 x 6-3/4 In. (11025)
- DONALDSON P550464, HYD FLTR (P550464)
- EZRED SIDE BATTERY LIFTER (EZS520)
- CURT Snap Hook, 5000 lb., 9/16", 81288 (81288)
- CURT Forged Tow Hook Mount, 2" Shank (45500)
- CURT Custom Wiring Harness, 56374 (56374)
- CURT Custom Wiring Connector, 55336 (55336)
- CURT Custom Wiring Harness, 56049 (56049)
- CURT Custom Wiring Harness, 56322 (56322)
- B/A PRODUCTS CO Grab Hook, Steel, G70, Clevis, 6600 lb. (11-38G7H)
- Curt Towing Rings, Hooks & Tow Eyes