Shop All Trailer Wiring
Curt
Rnd 7-Way Connector Plug, 58160
Mfr # 58160
Zoro # G8653473
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Plastic
- Type 7-Way Connector
- Connection Type 7-Way
- Material Die-Cast
- For Use With Trailer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 58160
- Zoro # G8653473
- UPC # 612314916009
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Details
Item | Automotive Electrical Plug |
Insulation Material | Plastic |
Type | 7-Way Connector |
Connection Type | 7-Way |
Material | Die-Cast |
For Use With | Trailer |
Application | RV Travel Trailers |
Features | Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Concealed Terminals, Interchangeable with Other 7-Way RV Connectors, Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket |
Product Type | Seven-Way Connector Plug |
Contact Material | Metal |
Description
Automotive Electrical Plug, Product Type Seven-Way Connector Plug, Connection Type 7-Way, Contact Material Metal, For Use With Trailer, Insulation Material Plastic, Wire Gauge Not Applicable, Wire Length Not Applicable, Features Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Concealed Terminals, Interchangeable with Other 7-Way RV Connectors, Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Bulb-Mr-16 Hlgn, #441816-1 (441816-1)
- MAIN FILTER VICKERS V0211B2R03 Replacement/Interchange Spin-On Filter (MF0058073)
- BALDWIN FILTERS Fuel/Water Separator, 7-15/16x3-11/16 In (BF1289-SP)
- BUYERS PRODUCTS Marker Light Kit, Round, Amber, 2.5" (5622524)
- CURT Rnd 6-Way Connector Plug, Chrome Plastic (58120)
- CURT LED Electrical Adapter, 57005 (57005)
- CURT Automotive Electrical Plug, Plastic (58150)
- CURT Rnd 6-Way Connector Tester (58650)
- CURT Male Quick Cnnctrs, 12-10 Wire ga., PK100 (59433)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58020 (58020)
- BLAZING Blackzing SnapLoc Waterproof Wire, PK20 (BVS2)
- Curt Trailer Wiring