Shop All Trailer Wiring
Curt
Rnd 6-Way Connector Socket, Vehicle Side
Mfr # 58091
Zoro # G8653272
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Horse, Farm, Boat and Utility Trailers
- Material Die-Cast
- Type 6-Way Connector
- For Use With Boat Trailers, Farm Trailers, Horse Trailers, Utility Trailers
- Connection Type 6-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 58091
- Zoro # G8653272
- UPC # 612314909094
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Details
Item | Automotive Electrical Plug |
Application | Horse, Farm, Boat and Utility Trailers |
Material | Die-Cast |
Type | 6-Way Connector |
For Use With | Boat Trailers, Farm Trailers, Horse Trailers, Utility Trailers |
Connection Type | 6-Way |
Includes | Dust Cover |
Features | Concealed Terminals |
Contact Material | Metal |
Product Type | Six-Way Round Connector |
Description
Automotive Electrical Plug, Product Type Six-Way Round Connector, Connection Type 6-Way, Contact Material Metal, For Use With Boat Trailers, Farm Trailers, Horse Trailers, Utility Trailers, Insulation Material Not Applicable, Wire Gauge Not Applicable, Wire Length Not Applicable, Features Concealed Terminals, Includes Dust Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO 12V ProBlaster II Washdown Pump, 5 GPM (4258-153-E09)
- CTA MANUFACTURING Oil Filter Wrench, Three Prong (2507)
- FILL-RITE Fuel Filter Canister, 10-3/4x5x10-3/4 In (F4030PM0)
- PERFORMANCE TOOL Jumper Cable 10G 12Ft Pt (W1670)
- CURT Custom Wiring Connector (4-Way Flat Output, OEM Tow Package Required) (56420)
- CURT Spade Terminals, 16-14 Wire Gauge, PK100 (59621)
- CURT Replacement Breakaway Switch Lanyard (Packaged) (52021)
- CURT Brake Control Harness, 51451 (51451)
- CURT Replacment Combo Trailer Light Side Lens (53515)
- CURT Chevrolet and GMC Truck Bed 7-Way Opening Cover Plate (55417)
- HOPKINS MFG. CORP Hopkins Mfg. Corp. 48in. 4-Wire Flat Tow Vehicle End 48035 (48035)
- Curt Trailer Wiring