Shop All Trailer Wiring
Curt
Rnd 6-Way Connector Socket, Black Plastic
Mfr # 58130
Zoro # G8653248
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6-Way Connector
- For Use With Tail Lights, Turn Signals, Electric Trailer Brakes
- Connection Type 6-Way Round
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58130
- Zoro # G8653248
- UPC # 612314913008
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Type | 6-Way Connector |
For Use With | Tail Lights, Turn Signals, Electric Trailer Brakes |
Item | Round 6-Way Connector Socket,Black Plastic |
Connection Type | 6-Way Round |
Color | Black |
Material | Plastic |
Application | Horse, Farm, Boat and Utility Trailers |
Description
Round 6-Way Connector Socket,Black Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing, 510063 (510063)
- SKF Shaft Seal, 1-1/8 x 2 x 3/8", CRWA1, Nitrile (11343)
- MEGUIARS Ultimate Blk Restor 12Oz (G15812)
- GEN-Y HITCH PHANTOM-X 2.5 Solid Shank 5 Drop 1.6K TW 16K Hitch & GH-051 Dual-Ball & GH-032 Pintle Lock (GH-2423X)
- CURT Dual-Output 7/4-Way Connector (55774)
- CURT Brake Control Harness, 51363 (51363)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Subaru Legacy (56444)
- CURT Rnd 4-Way Connector Plug/Socket (58671)
- CURT Spectrum Brake Control (51170)
- CURT Brake Control Harness, 51436 (51436)
- DRYCONN Dryconn Waterproof Connector, Black, PK25 (61135)
- Curt Trailer Wiring