Shop All Trailer Wiring
Curt
Rnd 6-Way Connector Plug/Socket, 58093
Mfr # 58093
Zoro # G8653132
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 6-Way
- Type 6-Way Connector
- Material Die-Cast
- Application Horse, Farm, Boat and Utility Trailers
- For Use With Trailer and Tow Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58093
- Zoro # G8653132
- UPC # 612314000890
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Details
Item | Automotive Electrical Plug |
Connection Type | 6-Way |
Type | 6-Way Connector |
Material | Die-Cast |
Application | Horse, Farm, Boat and Utility Trailers |
For Use With | Trailer and Tow Vehicle |
Features | Concealed Terminals, Metal Bracket Mounts Socket to the Vehicle or Trailer Hitch, Splices Into Existing Wiring |
Includes | Dust Cover |
Product Type | Six-Way Round Connector Kit |
Contact Material | Metal |
Description
Automotive Electrical Plug, Product Type Six-Way Round Connector Kit, Connection Type 6-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Not Applicable, Wire Gauge Not Applicable, Wire Length Not Applicable, Features Concealed Terminals, Metal Bracket Mounts Socket to the Vehicle or Trailer Hitch, Splices Into Existing Wiring, Includes Dust Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Tedder Tine 16" x4" x3" (A-MW2567420)
- JABSCO PAR-Max 3 Shower Drain Pump 12V 3.5 GPM (31610-0092)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6878)
- SPARTAN POWER 1 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-1FT4CBL56)
- CURT Electrical Trailer Adapter, 57241 (57241)
- CURT Male Quick Cnnctrs, 12-10 Wire ga., PK100 (59433)
- CURT Flat 4-Way Connector Plug/Socket, 58051 (58051)
- CURT Trailer Brake Controller Harness, Select Jeep Wrangler JL, Gladiator (51526)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Jeep Grand Cherokee, L (56473)
- CURT Uni Brake Control Harness, Pigtails, 51515 (51515)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (48480)
- Curt Trailer Wiring