Shop All Trailer Wiring
Curt
Rnd 6-Way Connector Plug/Socket, 58092
Mfr # 58092
Zoro # G8653187
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 6-Way
- For Use With Trailer and Tow Vehicle
- Material Die-Cast
- Application Horse, Farm, Boat and Utility Trailers
- Type 6-Way Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 58092
- Zoro # G8653187
- UPC # 612314011896
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Details
Item | Automotive Electrical Plug |
Connection Type | 6-Way |
For Use With | Trailer and Tow Vehicle |
Material | Die-Cast |
Application | Horse, Farm, Boat and Utility Trailers |
Type | 6-Way Connector |
Features | Concealed Terminals, Splices Into Existing Wiring |
Includes | Dust Cover |
Product Type | Six-Way Connector |
Contact Material | Metal |
Description
Automotive Electrical Plug, Product Type Six-Way Connector, Connection Type 6-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Not Applicable, Wire Gauge Not Applicable, Wire Length Not Applicable, Features Concealed Terminals, Splices Into Existing Wiring, Includes Dust Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WJB BEARING Hub Assembly, Wa513137 (WA513137)
- BALDWIN FILTERS Fuel Filter, 8-17/32 x 4-1/4 x 8-17/32 In (BF1211)
- MOTORMITE Shift Linkage Bushing Replacement, 14055 (14055)
- FLITZ Buff Ball - Large 5" - White w/1.76oz Tube Polish (PB 101-50)
- CURT Dual-Output Electrical Adapter, 57672 (57672)
- CURT Replacment OE 4-Way Flat Socket, Plug USCAR (55515)
- CURT 7Way RV Blade Connector Tester Packaged (58273)
- CURT OEM Replacement DualOutput 7 4Way Connector Plugs into USCAR (57020)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- CURT Brake Control Harness, 51436 (51436)
- BUYERS PRODUCTS 6-Way Die-Cast Metal Trailer Connector with Spring - Trailer Side (TC2061)
- Curt Trailer Wiring