Shop All Towing Rings, Hooks & Tow Eyes
Curt
Rnd 6-Way Connector Plug w/Spring, 58082
Mfr # 58082
Zoro # G8653202
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die-Cast
- Application Horse, Farm, Boat and Utility Trailers
- For Use With Tail Lights, Turn Signals, Electric Trailer Brakes
- Type 6-Way Connector
- Connection Type 6-Way Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58082
- Zoro # G8653202
- UPC # 612314908196
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Details
Item | Round 6-Way Connector Plug w/Spring,58082 |
Material | Die-Cast |
Application | Horse, Farm, Boat and Utility Trailers |
For Use With | Tail Lights, Turn Signals, Electric Trailer Brakes |
Type | 6-Way Connector |
Connection Type | 6-Way Round |
Description
Round 6-Way Connector Plug w/Spring,58082
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Drawbar 26.5" x2" x1.5" (A-TD060-29713)
- BUYERS PRODUCTS 4-Position 2 Inch Tubular Shank Adjustable Ball Mount (1803090)
- DEE ZEE RED LABEL DEEP SINGLE LID CROSSOVER TOOL BOX BRITE TREAD (DZ8170D)
- UNIVERSAL AIR COND 98-02 Jeep Cherokee 2.5/4.0 Hose Assembly, Ha10699C (HA10699C)
- CURT Custom Wiring Connector, 56366 (56366)
- CURT Custom Wiring Harness, 56016 (56016)
- CURT Custom Wiring Connector, 56325 (56325)
- CURT Custom Wiring Harness, 56322 (56322)
- CURT Safety Latch Clevis Hook, 65000 lb., 5/8" (81920)
- CURT Certified 7/16" Sfty Latch S-Hk, 5000 lb. (81820)
- CURT Custom Wiring Harness, 55504 (55504)
- Curt Towing Rings, Hooks & Tow Eyes