Shop All Trailer Wiring
Curt
Rnd 6-Way Cnnctr Plug, Trailer Side, 58081
Mfr # 58081
Zoro # G8653178
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 6-Way
- Insulation Material Plastic
- Material Die-Cast
- Application Horse, Farm, Boat and Utility Trailers
- Type 6-Way Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58081
- Zoro # G8653178
- UPC # 612314908097
- Country of Origin China
- Category Trailer Wiring
Dimensions
Details
Item | Automotive Electrical Plug |
Connection Type | 6-Way |
Insulation Material | Plastic |
Material | Die-Cast |
Application | Horse, Farm, Boat and Utility Trailers |
Type | 6-Way Connector |
For Use With | Boat Trailers, Farm Trailers, Horse Trailers, Utility Trailers |
Features | Concealed Terminals, Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket |
Product Type | Six-Way Round Connector |
Contact Material | Metal |
Description
Automotive Electrical Plug, Product Type Six-Way Round Connector, Connection Type 6-Way, Contact Material Metal, For Use With Boat Trailers, Farm Trailers, Horse Trailers, Utility Trailers, Insulation Material Plastic, Wire Gauge Not Applicable, Wire Length Not Applicable, Features Concealed Terminals, Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET AMX59110 Pto Adapter (AMX59110-ABL)
- BALDWIN FILTERS Railroad Fuel Element, SpinOn, 7-13/16InL (PF902-S)
- WIX FILTERS Air Filter, 46489 (46489)
- LUMAPRO Miniature Lamp, 1156LL, 27W, S8, 12.8V, PK10 (1156LL-10PK)
- CURT OEM Replacement DualOutput 7 4Way Connector Plugs into USCAR (57020)
- CURT Fish Wire for 3/8" Diameter Bolts (58390)
- CURT Flt 4Way Lcnse Plte Lght Plug w/36" Wre (57405)
- CURT Replacment 7-Way RV Blade Hrnss, 8 ft., 56622 (56622)
- CURT Flat 4-Way Connector Socket, 58041 (58041)
- CURT Electrical Adapter w/Tester, 57626 (57626)
- GROTE LIGHTING TRAILER WIRING-4FT 4 MKR LAMP JUMPER (66133)
- Curt Trailer Wiring