Shop All Trailer Wiring
Curt
Rnd 4-Way Connector Plug/Socket
Mfr # 58671
Zoro # G8652277
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way
- Insulation Material Plastic
- Application Vehicle Tail Light Assembly
- Material Die-Cast
- Type 4-Way Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58671
- Zoro # G8652277
- UPC # 612314001675
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Details
Item | Automotive Electrical Plug |
Connection Type | 4-Way |
Insulation Material | Plastic |
Application | Vehicle Tail Light Assembly |
Material | Die-Cast |
Type | 4-Way Connector |
For Use With | Trailer and Tow Vehicle |
Includes | Dust Cover |
Features | Connects Tail Lights, Brake Lights and Turn Signals, Concealed Terminals, Splices Into Existing Wiring |
Contact Material | Metal |
Product Type | Four-Way Round Connector Kit |
Description
Automotive Electrical Plug, Product Type Four-Way Round Connector Kit, Connection Type 4-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Plastic, Wire Gauge Not Applicable, Wire Length Not Applicable, Features Connects Tail Lights, Brake Lights and Turn Signals, Concealed Terminals, Splices Into Existing Wiring, Includes Dust Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Insta-Lube Oil Change Package (65000)
- MITYVAC ATF Refill Adapters (MITMVA5800A)
- ILC Replacement for Zoro G4859687 replacement light bulb lamp (G4859687 ZORO)
- EXCELLENT APPLIANCES LU52462G AW ISO 46 Hydraulic Fluid, 2 Gallon (EX2501954)
- CURT Custom Wiring Harness (4-Way Flat Output), 56437 (56437)
- CURT 7Way RV Blade Connector Tester Packaged (58273)
- CURT OEM Replacement Dual-Output 7 & 4-Way Connector (Plugs into USCAR) (57015)
- CURT Custom Wiring Harness, 7-Way RV Blade Output, F-250, F-350, F-450 (56443)
- CURT Electrical Trailer Adapter, 57241 (57241)
- CURT Adapter w/Backup Alarm, 57725 (57725)
- DRAW-TITE 15-C TRANSIT-350 (DUAL WHEEL ONLY) T-ONE W/UPGRADED CIRCUIT PROTECTED (118722)
- Curt Trailer Wiring