Shop All Towing Rings, Hooks & Tow Eyes
Curt
Ring Terminals, 12-10 Wre, 1/4" Stud, PK100
Mfr # 59534
Zoro # G8670151
product price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ring Terminal
- Size (In.) 1/4" Stud
- Color Yellow
- Application Installing Towing Electrical Components or Similar Applications
- For Use With Fit 12-10 Gauge Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59534
- Zoro # G8670151
- UPC # 612314453146
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 1/4" Stud |
Details
Item | Ring Terminals,12-10 Wire,1/4" Stud,Package Quantity 100 |
Type | Ring Terminal |
Color | Yellow |
Application | Installing Towing Electrical Components or Similar Applications |
For Use With | Fit 12-10 Gauge Wire |
Description
Ring Terminals,12-10 Wire,1/4 In. Stud,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, 3/4"-16 Thread Size (B40136)
- PRIME GUARD Power Blast Gallon +20 Deg F Temperature Rating Windshield Washer Fluid (PRIM92306)
- GROTE Back-Up Lamp, Male Pin Single System LED (62561)
- WALKER EXHAUST Exhaust Muffler Assembly, 48355 (48355)
- CURT Safety Latch Clevis Hook, 40000 lb., 7/16" (81970)
- CURT Custom Wiring Connector, 56394 (56394)
- CURT Clevis Grab Hook, 6600 lb., 3/8" (81438)
- CURT Raw Steel Weld-On Safety Chain Loop (49950)
- CURT Custom Wiring Harness, 56374 (56374)
- CURT Cstm Wrng Harness Extension, 10 ft., 57010 (57010)
- GROTE Plug w/Spring, 2-Pole (82-1042)
- Curt Towing Rings, Hooks & Tow Eyes