Shop All Trailer & Towing Accessories
Curt
Rght-Angle Htch/Coupler Lock Set, 2" Rcvr
Mfr # 23505
Zoro # G8670212
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer and Tow Vehicle
- Type Right-Angle Hitch and Coupler Lock Set
- Includes (2) Keys
- Size (In.) 5/8" and 1/4" Pin
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 23505
- Zoro # G8670212
- UPC # 612314235056
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 5/8" and 1/4" Pin |
Hole Diameter | 1/4 in, 5/8 in |
Details
For Use With | Trailer and Tow Vehicle |
Type | Right-Angle Hitch and Coupler Lock Set |
Item | Automotive Hitch Lock |
Includes | (2) Keys |
Finish | Chrome Plated |
Features | 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Right-Angle Design with Swivel Head, Watertight Dust Cap Prevents Internal Corrosion |
Vehicle Class | Universal |
Lock Type | Key |
Description
Automotive Hitch Lock, Lock Type Key, For Use With Trailer and Tow Vehicle, Hole Diameter 1/4 in, 5/8 in, Vehicle Class Universal, Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Right-Angle Design with Swivel Head, Watertight Dust Cap Prevents Internal Corrosion, Includes (2) Keys, Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2-Rung Stainless Steel Retractable Truck Step (5232001)
- IDEMITSU Idemitsu Full Synthetic Sp/Gf-6B 5 Quart (30013013-95300C020)
- WIX FILTERS Xp Lube Filter, 57899Xp (57899XP)
- HOLLEY ELEC FUEL PUMP RED (12-801-1)
- CURT Raw Steel Weld-On Stake Pocket (83072)
- CURT Replacment Jack Handle Knob for Top-Wnd Jck (28927)
- CURT 8 Receiver Tube Extender 2 Hollow Shank 3500 lbs (45781)
- CURT Raw Steel Receiver Tubing, 2" Receiver, 9" (49090)
- CURT Lunette Eye/Channel, 7-1/2" Chnnl Height (48631)
- CURT Replacment Swvl Jack Side-Wind Handle (28923)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 6 in., Galv, UPC Label (10160GA)
- Curt Trailer & Towing Accessories