Shop All Trailer Wiring
Curt
Replacment USCAR Socket w/24" Wires
Mfr # 56229
Zoro # G8670258
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 24" Wires
- Material Plastic
- Application To Replace an Existing USCAR Plug and Supply Power For Tail Lights, Turn Signals, Electric Trailer Brakes, a Battery, Reverse Lights and Brake Lights, as well as a Ground Connection
- Includes 24" Color-Coded, Bonded Wires For Easy Installation
- Type Replacement USCAR Socket with 24" Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56229
- Zoro # G8670258
- UPC # 612314562299
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Size (In.) | 24" Wires |
Details
Item | Replacement USCAR Socket w/24" Wires |
Material | Plastic |
Application | To Replace an Existing USCAR Plug and Supply Power For Tail Lights, Turn Signals, Electric Trailer Brakes, a Battery, Reverse Lights and Brake Lights, as well as a Ground Connection |
Includes | 24" Color-Coded, Bonded Wires For Easy Installation |
Type | Replacement USCAR Socket with 24" Wires |
Description
Replacement USCAR Socket w/24 In. Wires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMARINER ProMariner 44012 Prosporthd Series USA Batttery Charger, 12 Amps, 2 Bank (44012)
- LEES TACKLE 30 Degree Ss Flush Mount Rod Holder Heavy Duty 2.25" Od (RH530SS)
- ORIGINAL LISHI ORIGINAL LISHI: BE2 7 pins pins residential tool (OLS-BE2-7)
- BLASTER Air Tool Cleaner/Conditioner, Aerosol Can, 11 oz, Mineral, -25° F (16-ATC)
- CURT Rnd 4-Way Cnnctr Plug, Trailer Side, 58061 (58061)
- CURT Replacment Combo Trailer Light Side Lens (53515)
- CURT Custom Towed-Vehicle RV Wiring Harness, Select Ford F-150 (52104)
- CURT Brake Control Harness, 51353 (51353)
- CURT Pwrd 3-to-2-Wre Taillght Converter, 56190 (56190)
- CURT Flat 4-Way Connector Plug, 58031 (58031)
- VELVAC 14 AWG 7 Conductor Stranded Trailer Cable 500 ft. BK (050042-7)
- Curt Trailer Wiring