Shop All Trailer Hitches
Curt
Replacment TruTrack Wght Dstrbtn L-Pin/Clip
Mfr # 17513
Zoro # G8670267
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Stainless
- Type Replacement TruTrack Weight Distribution L-Pins and Clips
- Includes (2) Pins; (2) Clips
- For Use With Compatible with the CURT TruTrack Weight Distribution System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 17513
- Zoro # G8670267
- UPC # 612314175130
- Country of Origin China
- Category Trailer Hitches
Details
Color | Black/Stainless |
Item | Replacement TruTrack Weight Distribution L-Pin/Clip |
Type | Replacement TruTrack Weight Distribution L-Pins and Clips |
Includes | (2) Pins; (2) Clips |
For Use With | Compatible with the CURT TruTrack Weight Distribution System |
Description
Replacement TruTrack Weight Distribution L-Pin/Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 05-07 SILVERADO 1500/2500/3500 BUGFLECTOR-SMOKE (23725)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-21046)
- BUYERS PRODUCTS 16x13x88 Inch Black Steel Topsider Truck Box (1702950)
- BUSHWACKER 94-01 DODGE RAM SB SMOOTH W/ HOLES ULTIMATE BEDRAIL CAP (58503)
- CURT Hitch-Mnted Spare Tire Mnt, Fits 2" Rcvr (31006)
- CURT Class 3 Trailer Hitch, 2" Receiver Ford Escape, Lincoln Corsair (13454)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11058 (11058)
- CURT Class 5 Xtra Duty Trailer Hitch (15005)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11419 (11419)
- CURT Xtra Duty Class 5 Trailer Hitch with 2" Receiver (15402)
- CURT SecureLatch Channel-Style Lunette Ring (25,000 lbs., 3" I.D.) (48625)
- Curt Trailer & Towing Hitches