Shop All Trailer & Towing Accessories
Curt
Replacment Trailer Bll Nut/Washer, 3/4" Shnk
Mfr # 40103
Zoro # G8669941
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits 3/4" Diameter Trailer Ball Shanks with Fine Threads
- Material High-Strength Steel
- Size (In.) 3/4"
- Type Replacement Trailer Ball Nut and Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40103
- Zoro # G8669941
- UPC # 612314111039
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 3/4" |
Details
Item | Replacement Trailer Ball Nut/Washer,3/4" Shank |
For Use With | Fits 3/4" Diameter Trailer Ball Shanks with Fine Threads |
Material | High-Strength Steel |
Type | Replacement Trailer Ball Nut and Washer |
Description
Replacement Trailer Ball Nut/Washer,3/4 In. Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Fuel Line Quick Connect - 90 Degree 3/8 Steel to 3/8 Nylon - 2 per Bag (FLRQ-125)
- PUROLATOR Purolator PBL22500 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL22500)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7 x 18 Foot (DTR7018S)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Neg (4220N)
- CURT Quick Link, 1/4", 82611 (82611)
- CURT Ball/Pintle Combo, 1-7/8" Ball (48180)
- CURT Auxiliary LED Indicator Lights (53201)
- CURT Rubber Hitch Tube Cover, 2-1/2" (22277)
- CURT Sway Tab Ball Mount, 2" Shank, 7500 lb. (45820)
- CURT Hitch Pin, 2" Rcvr, Zinc w/Rubber Grp, 5/8" (21510)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID, UPC Label (29541)
- Curt Trailer & Towing Accessories