Shop All Trailer & Towing Accessories
Curt
Replacment Trailer Ball Nut/Washer, 1" Shnk
Mfr # 40104
Zoro # G8669932
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Strength Steel
- Type Replacement Trailer Ball Nut and Washer
- Size (In.) 1"
- For Use With Fits 1" Diameter Trailer Ball Shanks with Fine Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40104
- Zoro # G8669932
- UPC # 612314111046
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 1" |
Details
Material | High-Strength Steel |
Type | Replacement Trailer Ball Nut and Washer |
Item | Replacement Trailer Ball Nut/Washer,1" Shank |
For Use With | Fits 1" Diameter Trailer Ball Shanks with Fine Threads |
Description
Replacement Trailer Ball Nut/Washer,1 In. Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Marker Light, Amber, 2" Dia. (M34260Y)
- BUYERS PRODUCTS 2-5/16 Inch Black Hitch Ball With 1-1/4 Shank Diameter x 2-3/4 Long+1 Inch Riser (1802055)
- FABTECH COIL 6IN FORD F250/350 DIESEL (FTS137)
- ZORO SELECT Vacuum Cap, ID 1/4, Inside L 9/16, PK25 (5RKR3)
- CURT Pin-On Jack Foot, 2000 lb., 8-1/2" H (28275)
- CURT Reducer Bushing, 1-1/4" to 1" Shank, 21201 (21201)
- CURT Rubber Hitch Tube Cover, 2" (22276)
- CURT Replacment Swvl Jack Female Pipe Mount (28930)
- CURT Quick Link, 1760 lb., 5/16", 82901 (82901)
- CURT 8 Receiver Tube Extender 2 Hollow Shank 3500 lbs (45781)
- HUSKY TOWING TRAILER HUB ASSEMBLY, 3.5K 5-5.00 IDLER;L68111/L44610LF (33085)
- Curt Trailer & Towing Accessories