Shop All Trailer & Towing Accessories
Curt
Replacment Swvl Jck Male Pipe Mnt, 9/16" Pin
Mfr # 28931
Zoro # G8670109
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CURT Pipe-Mount Swivel Jacks
- Type Replacement Swivel Jack Male Pipe Mount
- Size (In.) 9/16" Pin Hole
- Includes n/a, item is a weld-on piece only
- Product Type Replacement Swivel Jack Male Pipe Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28931
- Zoro # G8670109
- UPC # 612314006885
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 9/16" Pin Hole |
Details
For Use With | CURT Pipe-Mount Swivel Jacks |
Type | Replacement Swivel Jack Male Pipe Mount |
Item | Replacement Swivel Jack |
Includes | n/a, item is a weld-on piece only |
Product Type | Replacement Swivel Jack Male Pipe Mount |
Description
Replacement Swivel Jack, For Use With CURT Pipe-Mount Swivel Jacks, Product Type Replacement Swivel Jack Male Pipe Mount, Includes n/a, item is a weld-on piece only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 2-5/8" (BRMBC25818)
- SPEC-D TUNING 00-06 Chevrolet/GMC Denali/Tahoe Red Clear Tail Light (LT-DEN00G2RPW-TM)
- MIGHTY MAX BATTERY Battery for GT X5L-BS Motorcycle With 12V 1Amp Charger (MAX3831804)
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount - Qty. 100 (805900B)
- CURT Safety Pin, 3" Pin Length, 5/16", 25010 (25010)
- CURT Replacment Marine Jack Mounting Bars (28911)
- CURT Replacment OE 5-Way Flat Socket, Twst USCAR (56584)
- CURT Echo InLine Trailer Brake Controller Bluetooth Smartphone Connection (51200)
- CURT Pintle Mount Hardware Kit, 48333 (48333)
- CURT Adjustable Channel Mount, 45901 (45901)
- CARGO MAXX King Pin Lock - Steel (081-02200)
- Curt Trailer & Towing Accessories