Shop All Trailer & Towing Accessories
Curt
Replacment Swvl Jck Male Pipe Mnt, 5/8" Pin
Mfr # 28932
Zoro # G8670090
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CURT Pipe-Mount Swivel Jacks
- Size (In.) 5/8" Pin Hole
- Type Replacement Swivel Jack Male Pipe Mount
- Includes n/a, item is a weld-on piece only
- Product Type Replacement Swivel Jack Male Pipe Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28932
- Zoro # G8670090
- UPC # 612314006892
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 5/8" Pin Hole |
Details
Item | Replacement Swivel Jack |
For Use With | CURT Pipe-Mount Swivel Jacks |
Type | Replacement Swivel Jack Male Pipe Mount |
Includes | n/a, item is a weld-on piece only |
Product Type | Replacement Swivel Jack Male Pipe Mount |
Description
Replacement Swivel Jack, For Use With CURT Pipe-Mount Swivel Jacks, Product Type Replacement Swivel Jack Male Pipe Mount, Includes n/a, item is a weld-on piece only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Inflator Gun (CMXZTSG1031NB)
- AFTERMARKET Michigan Style Universal Replacement Tractor Seat Fits Kubota Fits Ford (TM333BL)
- STENS Oem Replacement Belt For Scag Freedom Z With 48 In. Deck (265-177)
- FARIA BEEDE INSTRUMENTS Faria Chesapeake White SS 2" Cylinder Head Temperature Gauge (60-220&d (13806)
- CURT Replacment Marine Jack Mounting Bars (28911)
- CURT Adjustable Pintle Mount, 48325 (48325)
- CURT Rpmnt DrctWld Sq. Jck Hndl Kit for 28575 (28960)
- CURT Gsnck-to-5th-Whl Adptr Plate, Dbl Lck (16210)
- CURT Joining Link, Raw, 7/16" (82942)
- CURT Convoluted Slit Loom Tubing, 1/2", 59827 (59827)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 2-1/4 In (KP20025)
- Curt Trailer & Towing Accessories