Shop All Towing Rings, Hooks & Tow Eyes
Curt
Replacment Swvl Jck Bearing for Top-Wnd Jck
Mfr # 28922
Zoro # G8670118
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CURT Top-Wind Swivel Jacks
- Type Replacement Swivel Jack Bearing
- Includes n/a, item is a replacement piece only
- Product Type Replacement Swivel Jack Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28922
- Zoro # G8670118
- UPC # 612314006816
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Details
For Use With | CURT Top-Wind Swivel Jacks |
Type | Replacement Swivel Jack Bearing |
Item | Replacement Jack |
Includes | n/a, item is a replacement piece only |
Product Type | Replacement Swivel Jack Bearing |
Description
Replacement Jack, For Use With CURT Top-Wind Swivel Jacks, Product Type Replacement Swivel Jack Bearing, Includes n/a, item is a replacement piece only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Disc Brake Pad Spreader (7034)
- TOWMATE SLIM STROBE' 12-LED 4.75in SURFACE MOUNT LED STROBE RED/WHITE LED's : CLEAR LENS (SS470RW)
- REESE Pintle Hook Mounting Plate, 25,000 Lb. (38186)
- RITCHIE X-10B-M RitchieSport Compass - Bracket Mount - Black (X-10B-M)
- CURT Custom Wiring Connector, 56382 (56382)
- CURT Rng Termnals, 16-14 Wre, No. 10 Stud, PK100 (59521)
- CURT Custom Wiring Connector, 56291 (56291)
- CURT Brake Control Wiring Kit (51500)
- CURT Custom Wiring Connector, 56394 (56394)
- CURT Ring Terminals, 12-10 Wre, 3/8" Stud, PK100 (59538)
- CARGO-LOK 1 In. Round Bar Friction Jack, Painted (86001)
- Curt Towing Rings, Hooks & Tow Eyes