Shop All Trailer Jacks & Accessories
Curt
Replacment Swvl Jack Pull-Pin
Mfr # 28940
Zoro # G8670048
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1/2" Pin
- Includes Washer, Pin and Spring
- For Use With Bracket-Mount or Marine Jacks
- Type Replacement Swivel Jack Pull-Pin
- Product Type Replacement Swivel Jack Pull-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28940
- Zoro # G8670048
- UPC # 612314006977
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Size (In.) | 1/2" Pin |
Details
Includes | Washer, Pin and Spring |
For Use With | Bracket-Mount or Marine Jacks |
Type | Replacement Swivel Jack Pull-Pin |
Item | Replacement Jack |
Product Type | Replacement Swivel Jack Pull-Pin |
Description
Replacement Jack, For Use With Bracket-Mount or Marine Jacks, Product Type Replacement Swivel Jack Pull-Pin, Includes Washer, Pin and Spring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Focus 2X Series LED Dash & Deck Light - Amber/Red (FD-6200-AR)
- CARLSON BRAKE HARDWARE Chrysler Caliper Service Kit, H5702 (H5702)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 50g., PK25 (FN050Z)
- GROTE Thin-Line LED Bar Lamp (49122)
- CURT Bracket-Mount Swivel Jack, 28300 (28300)
- CURT Pipe-Mnt Swvl Jck w/Side Handle, 15" Trvl (25005)
- CURT A-Frame Jack w/Top Handle, 28203 (28203)
- CURT Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28570 (28570)
- CURT Pipe-Mnt Swvl Jck w/Side Handle, 10" Trvl (28354)
- CURT Jack Foot, For CURT Trailer Jacks (28272)
- REESE Trailer Swivel Jack, 1000 Lbs., REESE TOWPOWER (74410)
- Curt Trailer Jacks & Accessories