Shop All 5th Wheel Hitches
Curt
Replacment Q20 5th Wheel Legs
Mfr # 16904
Zoro # G8669740
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Replacement Q20 5th Wheel Legs
- For Use With For the Q20 5th Wheel Hitch Head Mfr. No. 16530
- Includes One Set of Legs; (4) Pins; (4) Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16904
- Zoro # G8669740
- UPC # 612314032624
- Country of Origin China
- Category 5th Wheel Hitches
Details
Color | Black |
Item | Replacement Q20 5th Wheel Legs |
Type | Replacement Q20 5th Wheel Legs |
For Use With | For the Q20 5th Wheel Hitch Head Mfr. No. 16530 |
Includes | One Set of Legs; (4) Pins; (4) Clips |
Description
Replacement Q20 5th Wheel Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Wedge Puller Tool (ATH-4-XNGL)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA1676FN)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- K-TOOL INTERNATIONAL 22-Ton Jack Stands Hd (Pair) (KTIHD61222)
- CURT Q20 5th Whl Hitch w/Rllr/GM Puck Adapter (16671)
- CURT Spyder 5th Wheel Rail Gooseneck Hitch (16085)
- CURT Fifth Wheel Hitch, 7500 lb Tongue Cap. (16320)
- CURT Uni 5th Whl Base Rails, Carbide Blk, 16200 (16200)
- CURT A20 5th Wheel Hitch, 16064 (16064)
- CURT PowerRide 30K 5th Wheel Hitch Select Ram 2500 3500 8 Bed (16593)
- PULLRITE PullRite 331760 Quick Connect Capture Plate 13-5/8" Wide 5th Airborne/Rota-Flex/Road Armor Pin Boxes (331760)
- Curt Trailer & Towing Hitches