Shop All Trailer & Towing Accessories
Curt
Replacment OE 5-Way Flat Socket, Twst USCAR
Mfr # 56584
Zoro # G8669792
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Custom Wiring Connector
- Connection Type 5-Way Flat
- For Use With Tail Lights, Brake Lights, Turn Signals and Reverse Lights
- Includes Dust Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56584
- Zoro # G8669792
- UPC # 612314565849
- Country of Origin United States
- Category Trailer & Towing Accessories
Details
Type | Custom Wiring Connector |
Connection Type | 5-Way Flat |
For Use With | Tail Lights, Brake Lights, Turn Signals and Reverse Lights |
Item | Replacement OE 5-Way Flat Socket,Twist USCAR |
Includes | Dust Cover |
Description
Replacement OE 5-Way Flat Socket,Twist USCAR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Brake Caliper, Wind Back Tool Set, 18 pcs. (78618)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417344 (417344)
- EXTREME MAX Extreme Max 3005.3852 Straight Transom Saver - 21" to 31" (3005.3852)
- GROTE Connector, Square, 6-Pole, 16 Gauge (82-1028)
- CURT Dual-Length Ball Mount, 8-1/8"-11-1/8" L (45230)
- CURT Gsnck-to-5th-Whl Adptr Plate, Dbl Lck (16210)
- CURT Convoluted Slit Loom Tubing, 1/2", 59826 (59826)
- CURT Uni Trailer Coupler Lock, Ballistic Nylon (23179)
- CURT Coupler Lock, 1/4" Pin, 3-3/8" Latch Span (23523)
- CURT Custom 5th Wheel Brackets, 16418 (16418)
- REESE Hitch Pull Pin with Clip 5/8 In (7010500)
- Curt Trailer & Towing Accessories