Shop All Trailer & Towing Accessories
Curt
Replacment Marine Jack Handle
Mfr # 28913
Zoro # G8669652
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Mounting Pin and Bushing
- Material Plastic (Handle)
- For Use With Compatible with CURT Marine Jacks
- Type Replacement Marine Jack Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28913
- Zoro # G8669652
- UPC # 612314006786
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Color | Black |
Includes | Mounting Pin and Bushing |
Material | Plastic (Handle) |
Item | Replacement Marine Jack Handle |
For Use With | Compatible with CURT Marine Jacks |
Type | Replacement Marine Jack Handle |
Description
Replacement Marine Jack Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Shockles LineGrabber - 9" - Pair (2460)
- GATES V-Ribbed Belt Serpentine Belt, K100640 (K100640)
- MAIN FILTER PALL LHSPE6010 Replacement/Interchange Spin-On Filter (MF0058069)
- PETERSON MANUFACTURING ANTENNA UNIV RUBBER TOP/SD MT (95011-1)
- CURT Mount-Styl Lunette Eye, 60000 lb., 3" I.D. (48560)
- CURT Hitch Lock, 2" Rcvr, Barbell, Black, 5/8" (23518)
- CURT Double Lock 2-5/16" Gooseneck Ball (60616)
- CURT Quick Link, 1760 lb., 5/16", 82901 (82901)
- CURT Loaded Ball Mounts w/2" Balls, PK3 (45037)
- CURT Replacment Jack Top-Wind Handle (28937)
- CURT Ball/Pintle Combo, 1-7/8" Ball (48180)
- Curt Trailer & Towing Accessories