Shop All Trailer Hitches
Curt
Replacment Lng Trunnn Sprng Bar, 8K-10K lb.
Mfr # 17303
Zoro # G8669497
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged steel
- For Use With Fits the CURT Long Trunnion Bar Weight Distribution Hitch Mfr. No. 17302
- Length 30-5/8"
- Color Black
- Includes (1) 30-5/8" Trunnion Spring Bar; Chain and U-Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 17303
- Zoro # G8669497
- UPC # 612314173037
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 30-5/8" |
Details
Item | Replacement Long Trunnion Spring Bar,8K-10K lb. |
Material | Forged steel |
For Use With | Fits the CURT Long Trunnion Bar Weight Distribution Hitch Mfr. No. 17302 |
Color | Black |
Includes | (1) 30-5/8" Trunnion Spring Bar; Chain and U-Bolt |
Application | Commonly Used on Travel Trailers and Campers But Can Also Be Applied to Other Large Loads |
Type | Replacement Long Trunnion Weight Distribution Spring Bar |
Description
Replacement Long Trunnion Spring Bar,8K-10K lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMASTER STARTER MINI CHEVY (9000)
- MAIN FILTER WIX A09A03GW Replacement/Interchange Spin-On Filter (MF0058077)
- WALTER SURFACE TECHNOLOGIES Parts Washer Cleaning Solution, 5.2 gal. (55A107)
- HALTEC Master Test Gauge, 10-160 psi (GA-140)
- CURT Flat Connector 5 Way Dust Cover, 58203 (58203)
- CURT Trailer Hitch, 2" Receiver, Class 3,13215 (13215)
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17062 (17062)
- CURT Trailer Hitch, 2" Receiver, Class 3,13366 (13366)
- CURT Trailer Hitch, 2" Receiver, Class 3,13072 (13072)
- CURT Uni WeldOn Trlr Htch, 2" Rcvr, 11-1/2" Drp (15902)
- STRIKE3 350 lbs Hitch-N-Go Cart Lift Assembly Wheel Kit (ST2584091)
- Curt Trailer & Towing Hitches