Shop All Trailer Jacks & Accessories
Curt
Replacment Jack Snap Ring
Mfr # 28939
Zoro # G8669433
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Jack Snap Ring
- Size (In.) 2" Snap Ring
- For Use With CURT Line of Trailer Jacks
- Includes Marine Jack #28100 and Bracket-Mount, Swivel Jacks #28300, #28302 and #28304
- Product Type Replacement Jack Snap Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28939
- Zoro # G8669433
- UPC # 612314006960
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Size (In.) | 2" Snap Ring |
Details
Item | Replacement Jack |
Type | Replacement Jack Snap Ring |
For Use With | CURT Line of Trailer Jacks |
Includes | Marine Jack #28100 and Bracket-Mount, Swivel Jacks #28300, #28302 and #28304 |
Product Type | Replacement Jack Snap Ring |
Description
Replacement Jack, For Use With CURT Line of Trailer Jacks, Product Type Replacement Jack Snap Ring, Includes Marine Jack #28100 and Bracket-Mount, Swivel Jacks #28300, #28302 and #28304
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal Crimped, Size 28 In (M5-28)
- SEA DOG End-Bull 7/8 Ss, #288290-1 (288290-1)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-15/32 in. (PA2380-FN)
- AMPHENOL AT 2C 16 AWG SKT PLG (AT06-2S)
- CURT Pipe-Mnt Swvl Jack w/Sde Handle, 15" Trvl (28324)
- CURT Replacment Swvl Jack Pull-Pin (28940)
- CURT Pipe-Mnt Swvl Jack w/Sde Handle, 10" Trvl (28321)
- CURT Marine Jack w/6" Whl, 1200 lb., 10" Travel (28112)
- CURT Marine Jack w/8" Whl, 1500 lb., 10" Travel (28116)
- CURT A-Frame Jack w/Side Handle (28204)
- DRAW-TITE TRAILER JACK SWIVEL TOPWIND 15IN TRAVEL WEL-ON TUBULAR MOUNT 5,000LB C (178151)
- Curt Trailer Jacks & Accessories