Shop All Trailer & Towing Accessories
Curt
Replacment Jack Handle Grip
Mfr # 28926
Zoro # G8669619
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CURT Line of Trailer Jacks
- Includes Black Handle Knob and Cap Nut
- Material Plastic
- Color Black
- Type Replacement Jack Handle Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 28926
- Zoro # G8669619
- UPC # 612314006854
- Country of Origin China
- Category Trailer & Towing Accessories
Details
For Use With | CURT Line of Trailer Jacks |
Includes | Black Handle Knob and Cap Nut |
Item | Replacement Jack Handle Grip |
Material | Plastic |
Color | Black |
Type | Replacement Jack Handle Grip |
Product Type | Replacement Jack Handle Grip |
Description
Replacement Jack Handle Grip, For Use With CURT Line of Trailer Jacks, Product Type Replacement Jack Handle Grip, Includes Black Handle Knob and Cap Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Green Aluminum Valve Caps 10PK (30203)
- UWS Crossover Truck Tool Box, 69", EC10503 (EC10503)
- BALDWIN FILTERS Air Filter, 6-1/16 x 18-9/16 in. (PA3494)
- URO PARTS Fuel Sending Unit, 1367253 (1367253)
- CURT Lght-Dty TruTrck Wght Distro System, 17499 (17499)
- CURT Quick Link, 2200 lb., 3/8", 82930 (82930)
- CURT Hitch/Coupler Lock Set, 2" Receiver (23527)
- CURT Custom 5th Wheel Brackets, 16411 (16411)
- CURT Gsnck-to-5th-Whl Adptr Plate, Dbl Lck (16210)
- CURT Wheel Bearing Kit, 1-1/16" (23211)
- C.E. SMITH Keel Roller 12 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label (29705)
- Curt Trailer & Towing Accessories