Shop All Trailer Hitch Balls
Curt
Replacment Dual Bll for Adjstbl Chnnl Mount
Mfr # 45912
Zoro # G8669521
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2" and 2-5/16" Ball
- Color Gold
- Application Excellent Choice For Livestock Haulers, Large Flatbed Trailers, Deluxe Travel Trailers and Much More
- Type Replacement Dual Ball for Adjustable Channel Mount
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45912
- Zoro # G8669521
- UPC # 612314459124
- Country of Origin India
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 2" and 2-5/16" Ball |
Details
Item | Replacement Dual Ball for Adjustable Channel Mount |
Color | Gold |
Application | Excellent Choice For Livestock Haulers, Large Flatbed Trailers, Deluxe Travel Trailers and Much More |
Type | Replacement Dual Ball for Adjustable Channel Mount |
Material | Steel |
For Use With | Compatible with Any CURT Adjustable Channel Mount |
Description
Replacement Dual Ball for Adjustable Channel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMAX TRIMAX RAZOR RP KEYED ALIKE LOCK SET (TRZ52)
- BALDWIN FILTERS Air Filter, 13-13/16 x 26-1/2 in. (PA3614)
- ACDELCO Element-A/Cl, A1267C (A1267C)
- AGS 3/8 x 25ft Nylon Fuel Line (FLRN-625)
- CURT Slim Adjustable ChannelMount w/ Dual Ball (2" Shank, 10K, 3-3/4" Drop) (45903)
- CURT Multi-Ball Mount, 2" Solid Shank, 45660 (45660)
- CURT Trailer Ball, 3/4"x2-1/8" Shnk, SS, 1-7/8" (40080)
- CURT Multi-Ball Mount, 2" Solid Shank, 45650 (45650)
- CURT Trailer Ball, 1"x2-1/8" Shnk, SS, 1-7/8" (40051)
- CURT Trlr Ball, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40073)
- REESE Hitch Ball, 1" Shank dia., 2" Shank L (7071200)
- Curt Trailer & Towing Hitches