Shop All Trailer Hitch Balls
Curt
Replacment Channel Mount Ball/Pntle Combo
Mfr # 45922
Zoro # G8669241
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2-5/16" Pintle Ball; Safety Pin (Adjustable Channel Mount Sold Separately)
- For Use With Fits 2-5/16" Couplers or Lunette Eyes with a 2-1/2" or 3" Inside Diameter
- Type Channel-Mount Ball and Pintle Combination
- Color Black
- Size (In.) 2-5/16" Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45922
- Zoro # G8669241
- UPC # 612314459223
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 2-5/16" Ball |
Details
Item | Replacement Channel Mount Ball/Pintle Combo |
Includes | 2-5/16" Pintle Ball; Safety Pin (Adjustable Channel Mount Sold Separately) |
For Use With | Fits 2-5/16" Couplers or Lunette Eyes with a 2-1/2" or 3" Inside Diameter |
Type | Channel-Mount Ball and Pintle Combination |
Color | Black |
Description
Replacement Channel Mount Ball/Pintle Combo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for YANMAR 119225-77010 STARTER (119225-77010 STARTER)
- ROADPRO Model 22 Sealed Light, Amber, 6x2.5 (RP-22006A)
- PEAK Antifreeze Coolant, 1 gal., 50/50 (FCAB53)
- CRP PRODUCTS Oe# 575602E001 P/S Hose, Psh0315 (PSH0315)
- CURT ATV Tow Bll-Lwn Tractor Htch Bll, 1-7/8" (40096)
- CURT Trailer Bll, 3/4"x1-3/4" Shnk, 3500 lb., 2", Material: Hot-Forged Steel (40064)
- CURT ATV Ball Mount 3-in-1,45005 (45005)
- CURT Replacment Dual-Bll for Adjstbl Chnnl Mount (45923)
- CURT ATV Twng Strtr Kit w/2" Shnk/2" Trlr Bll (45038)
- CURT Swtch Ball Trailer Ball Set, 1-7/8", 41782 (41782)
- SEACHOICE Coupler Repair Kit, 1-7/8" Ball (52471)
- Curt Trailer & Towing Hitches